-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Jobber Drill Bit |
---|---|
Bit Dia. | 15/64" |
Construction | HSS |
Diameter | 15/64" |
Material | HSS |
---|---|
Number of Pieces | 1 |
Overall Length | 3.875" |
Shank Size | 15/64" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 2.54 |
HS Code | 8207906000 |
---|---|
Weight (kg) | 0.02 |
UPC | 083771358150 |
Please note that the item you have bought is a 115V.