EATON QBHW1020 Bolt On Circuit Breaker, BAB, 20 A, 120 VAC
  • Model: QBHW1020
  • Item: AG8TVR

EATONEATON

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£32.50 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemBolt On Circuit Breaker
    Amps20A
    Frame TypeBAB
    Number of Poles1
    Voltage120V
    Voltage TypeAC
    AIC Rating22kAIC@240V
    UPC783164138672

    Shipping Info:

    Ship weight (kg) 1.49
    Ship height (cm)19.56
    Ship length (cm)17.53
    Ship width (cm)10.67

    Product Details:

    • Quicklag ground fault circuit breaker used to protect electric circuits during short circuit and overload conditions
    • A non-interchangeable thermal-magnetic trip unit for over current protection
    • Bolt-on mounting design allows easy installation on panels or switchboards in both horizontal and vertical directions
    • UL Listed; CSA Certified