EATON KD3400F Circuit Breaker, 400 A, 600 VAC, 3 Pole, 35 kAIC @ 480 VAC
  • Model: KD3400F
  • Item: AG8QYM

EATONEATON

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£1218.72 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemCircuit Breaker
    Amps400A
    Frame TypeKD
    Number of Poles3
    Voltage600V
    Voltage TypeAC
    AIC Rating35kAIC@480V

    Shipping Info:

    Ship weight (kg) 5.69
    Ship height (cm)21.59
    Ship length (cm)18.03
    Ship width (cm)21.59

    Product Details:

    • Eaton KD3400F is a C-Series molded case circuit breaker designed for use with switchboards, motor control centres and panelboards to protect them from overload or short-circuit.
    • It features a 3-pole design, a K-frame accustomed to 400 A rating and a non-interchangeable thermal-magnetic trip unit but does not include load or line-side terminals.
    • This UL-listed and HACR-rated Eaton circuit breaker has an ampere interrupt rating of 65 kAIC at 240 VAC and 35 kAIC at 480 VAC.