EATON HMCP050K2C Circuit Breaker, Feed-thru, 50 A, 600 VAC
  • Model: HMCP050K2C
  • Item: AG8PVN

EATONEATON

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£472.28 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemCircuit Breaker
    Amps50A
    Frame TypeFD
    Number of Poles3
    Voltage600V
    Voltage TypeAC
    AIC Rating65kAIC@480V

    Shipping Info:

    Ship weight (kg) 3.38
    Ship height (cm)20.32
    Ship length (cm)27.94
    Ship width (cm)20.32

    Product Details:

    • C Series circuit breaker used to protect electrical circuits from damages caused due to overcurrent and short circuit occurrences
    • Suitable for reverse feed applications
    • Magnetic-only trip unit providing instantaneous trip function
    • UL listed and CSA certified