EATON GHBGFEP1020 Bolt On Circuit Breaker, GHB, 20 A,14 kAIC @ 277 V
  • Model: GHBGFEP1020
  • Item: AG8NXG

EATONEATON

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

EATON GHBGFEP1020 Bolt On Circuit Breaker Ghb 20 Amp 277vac 1p 14kaic@277v | AG8NXG
Hover to zoom
In Stock
£404.42 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jul 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemBolt On Circuit Breaker
    Amps20A
    Frame TypeGHB
    Number of Poles1
    Voltage277V
    Voltage TypeAC
    AIC Rating14kAIC@277v

    Shipping Info:

    Ship weight (kg) 2.03
    Ship height (cm)17.78
    Ship length (cm)14.3
    Ship width (cm)10.16

    Product Details:

    • C Series circuit breaker used for protecting electrical equipment from damages caused due to overload or overcurrent
    • Ideal for use with panelboards, switchboards, busway and motor control centres
    • Features a fixed thermal-magnetic trip unit that does not trip if the overload isn't dangerous but will offer instantaneous tripping during heavy short-circuit conditions
    • UL listed
    X [Close]

    Find Products & Get a Quotation for FREE!

    CHAT NOW