|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FS65009-1616-01 Swivel Joint 1 Inch Zinc Plated Steel

Model: FS65009-1616-01
Item: AB3DKM
Cross Reference: 1RKW1 / GR0132276
£145.80

In Stock

Add to Cart
Product Detail
  • Casing Thread (1 5/16-12 UN)
  • Sleeve Thread (1 5/16-12 UN)
  • Swivel Size (1")
Product Specifications
Product Specifications
Item Swivel Joint
Connection Male JIC x Male SAE
Material Zinc Plated Steel
Operating Pressure 3500 psi
Overall Height 3.68"
Overall Length 3.67"
Seal Material Buna N
Online - Live Chat