|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FJ9486-0204B Hydraulic Hose Fitting Straight 1/4

Model: FJ9486-0204B
Item: AA2BAA
Cross Reference: 10C333 / GR0001025
£54.93

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 2
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 1/4 In.
Length 1.7 In.
Thread NPT 1/8-27
Type Socketless, Male Pipe Swivel
Online - Live Chat