|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FJ9068-0808S Hydraulic Hose Fitting Straight 1/2

Model: FJ9068-0808S
Item: AA2AZZ
Cross Reference: 10C332 / GR0001024
£21.84

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 1/2 In.
Length 2.7 In.
Thread NPT 1/2-14
Type Socketless, Male Pipe Swivel
Online - Live Chat