|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FJ9068-0606S Hydraulic Hose Fitting Straight 3/8

Model: FJ9068-0606S
Item: AA2AZY
Cross Reference: 10C331 / GR0001023
£22.61

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 6
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 3/8 In.
Length 2.3 In.
Thread NPT 3/8-18
Type Socketless, Male Pipe Swivel
Online - Live Chat