|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FF976716S Hose Adapter Male Ors Plug 1 7/16-12

Model: FF976716S
Item: AD9YAU
Cross Reference: 4VRL2 / GR0490691
£12.92

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Adapter
Adapter Type Plug
Finish Trivalent Chromium Zinc
Fitting Material Steel
Length 1.1 In.
Male ORS Size (in.) 1-7/16-12
Max. Working Pressure 6000 PSI
Thread Type Male ORS
Online - Live Chat