-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Hose Adapter |
---|---|
Adapter Type | 90 Degree Elbow |
Finish | Trivalent Chromium Zinc |
Fitting Material | Steel |
Length | 2.35" |
Male ORS Size (in.) | 1-7/16-12 |
---|---|
Male SAE Size (in.) | 1-5/16-12 |
Max. Working Pressure | 4500 PSI |
Thread Type | Male ORS to Male ORB |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 8.89 |
HS Code | 7307929000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.57 |
UPC | 678146062826 |
Please note that the item you have bought is a 115V.