-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Hose Adapter |
---|---|
Adapter Type | 90 Degree Elbow |
Finish | Trivalent Chromium Zinc |
Fitting Material | Steel |
Length | 1.97" |
Male ORS Size (in.) | 1-14 |
---|---|
Male SAE Size (in.) | 7/8-14 |
Max. Working Pressure | 7500 PSI |
Thread Type | Male ORS to Male ORB |
Height (cm) | 3.81 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 5.08 |
HS Code | 7307929000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.26 |
UPC | 678146062628 |
Please note that the item you have bought is a 115V.