|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FC5853-1212S Hydraulic Hose Fitting Straight 3/4

Model: FC5853-1212S
Item: AA2AZW
Cross Reference: 10C329 / GR0001021
£43.75

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 3/4 In.
Length 2.63 In.
Thread NPT 3/4-14
Type Socketless, Female NPSM
Online - Live Chat