|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FC5853-0808S Hydraulic Hose Fitting Straight 1/2

Model: FC5853-0808S
Item: AA2AZV
Cross Reference: 10C328 / GR0001020
£42.05

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 1/2 In.
Length 2.03 In.
Thread NPT 1/2-14
Type Socketless, Female NPSM
Online - Live Chat