|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FC5853-0606S Hydraulic Hose Fitting Straight 3/8

Model: FC5853-0606S
Item: AA2AZU
Cross Reference: 10C327 / GR0001019
£30.51

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 6
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 3/8 In.
Length 1.75 In.
Thread NPT 3/8-18
Type Socketless, Female NPSM
Online - Live Chat