|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FC5853-0404S Hydraulic Hose Fitting Straight 1/4

Model: FC5853-0404S
Item: AA2BBQ
Cross Reference: 10C370 / GR0001062
£21.68

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 4
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 1/4 In.
Length 1.64 In.
Thread NPT 1/4-18
Type Socketless, Female NPSM
Online - Live Chat