|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FC332-12-R350 Socketless Hose 3/4" 350 Feet

Model: FC332-12-R350
Item: AA2AZM
Cross Reference: 10C321 / GR0001013
£3503.06

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Socketless Hose
Dash Size 12
Hose Inside Dia. 3/4 In.
Hose Length 350 Ft.
Hose Outside Dia. 1.04 In.
Min. Bend Radius 7 In.
Operating Pressure 250 psi
Temp. Range -40 to 302 Degrees
Type Low Pressure
Online - Live Chat