|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FC332-10-R400 Socketless Hose 5/8 Inch 400 Feet

Model: FC332-10-R400
Item: AA2AZL
Cross Reference: 10C320 / GR0001012
£3515.40

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Socketless Hose
Dash Size 10
Hose Inside Dia. 5/8 In.
Hose Length 400 ft.
Hose Outside Dia. 0.91 In.
Min. Bend Radius 6 In.
Operating Pressure 250 psi
Temp. Range -40 to 302 Degrees
Type Low Pressure
Online - Live Chat