|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FC332-08-R500 Socketless Hose 1/2" 500 Feet

Model: FC332-08-R500
Item: AA2AZK
Cross Reference: 10C319 / GR0001011
£3428.23

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Socketless Hose
Dash Size 8
Hose Inside Dia. 1/2 In.
Hose Length 500 ft.
Hose Outside Dia. 0.75 In.
Min. Bend Radius 5 In.
Operating Pressure 250 psi
Temp. Range -40 to 302 Degrees
Type Low Pressure
Online - Live Chat