|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FC332-06-R500 Socketless Hose 3/8" 500 Feet

Model: FC332-06-R500
Item: AA2AZJ
Cross Reference: 10C318 / GR0001010
£2641.37

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Socketless Hose
Dash Size 6
Hose Inside Dia. 3/8 In.
Hose Length 500 ft.
Hose Outside Dia. 0.63 In.
Min. Bend Radius 3 In.
Operating Pressure 250 psi
Temp. Range -40 to 302 Degrees
Type Low Pressure
Online - Live Chat