|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FC332-06-50 Socketless Hose 3/8

Model: FC332-06-50
Item: AA2AZP
Cross Reference: 10C323 / GR0001015
£329.21

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Socketless Hose
Dash Size 6
Hose Inside Dia. 3/8 In.
Hose Length 50 ft.
Hose Outside Dia. 0.63 In.
Min. Bend Radius 3 In.
Operating Pressure 250 psi
Temp. Range -40 to 302 Degrees
Type Low Pressure
Online - Live Chat