|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON FC332-04-50 Socketless Hose 1/4

Model: FC332-04-50
Item: AA2AZN
Cross Reference: 10C322 / GR0001014
£240.49

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Socketless Hose
Dash Size 4
Hose Inside Dia. 1/4 In.
Hose Length 50 ft.
Hose Outside Dia. 0.49 In.
Min. Bend Radius 3 In.
Operating Pressure 250 psi
Temp. Range -40 to 302 Degrees
Type Low Pressure
Online - Live Chat