EATON FAZ-C20/1-NA-SP Miniature Circuit Breaker, Lug, C-Curve, 20 A, 480 VAC, 1 P
  • Model: FAZ-C20/1-NA-SP
  • Item: AF6MED
  • Cross: 19YF93

EATONEATON

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£157.26 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemMiniature Circuit Breaker
    AC Voltage Rating277/480VAC
    Amps20
    Curve TypeC
    DC Voltage Rating48VDC
    Depth1.000"
    Frame Size40A
    Length3.000"
    Max. Wire Size6 AWG
    Min. Wire Size18 AWG
    MountingDIN Rail
    Number of Poles1
    Terminal ConnectionLug
    Trip TypeThermal Magnetic
    Width0.710"
    Max. AIR Rating10kA

    Shipping Info:

    Ship weight (kg) 1.58
    Ship height (cm)18.11
    Ship length (cm)9.4
    Ship width (cm)15.16
    HS code8536200040

    Product Details:

    • FAZ Series DIN Rail miniature circuit breaker with screw terminals designed to provide fast short-circuit interruption and reduce the flow of let-through energy
    • Suitable for handling higher inrush currents in branch-circuit devices
    • Thermal-magnetic overcurrent protection