|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 63-190600-8 Hydraulic Hose Fitting Straight 13/32

Model: 63-190600-8
Item: AA2AZF
Cross Reference: 10C315 / GR0001007
£19.22

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 13/32 In.
JIC Thread (In.) 3/4-16
Length 1.98 In.
Thread Angle (Deg.) 37
Type Female JIC Swivel,PTFE
Online - Live Chat