|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 63-190600-6 Hydraulic Hose Fitting Straight 5/16

Model: 63-190600-6
Item: AA2AZE
Cross Reference: 10C314 / GR0001006
£13.96

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 6
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 5/16 In.
JIC Thread (In.) 9/16-18
Length 1.74 In.
Thread Angle (Deg.) 37
Type Female JIC Swivel,PTFE
Online - Live Chat