|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 63-190600-5 Hydraulic Hose Fitting Straight 1/4

Model: 63-190600-5
Item: AA2AZD
Cross Reference: 10C313 / GR0001005
£13.97

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 5
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 1/4 In.
JIC Thread (In.) 1/2-20
Length 1.68 In.
Thread Angle (Deg.) 37
Type Female JIC Swivel,PTFE
Online - Live Chat