|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 63-190600-4 Hydraulic Hose Fitting Straight 3/16

Model: 63-190600-4
Item: AA2AZC
Cross Reference: 10C312 / GR0001004
£10.92

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 4
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 3/16 In.
JIC Thread (In.) 7/16-20
Length 1.58 In.
Thread Angle (Deg.) 37
Type Female JIC Swivel,PTFE
Online - Live Chat