|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 63-190600-12 Hydraulic Hose Fitting Straight 5/8

Model: 63-190600-12
Item: AA2AZB
Cross Reference: 10C311 / GR0001003
£27.66

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 5/8 In.
JIC Thread (In.) 1-1/16-12
Length 2.33 In.
Thread Angle (Deg.) 37
Type Female JIC Swivel,PTFE
Online - Live Chat