|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 63-190600-10 Hydraulic Hose Fitting Straight 1/2

Model: 63-190600-10
Item: AA2BAT
Cross Reference: 10C349 / GR0001041
£20.76

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 10
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 1/2 In.
JIC Thread (In.) 7/8-14
Length 2.22 In.
Thread Angle (Deg.) 37
Type Female JIC Swivel,PTFE
Online - Live Chat