-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Coupler Body |
---|---|
Body Material | Brass |
Body Size | 1.25" |
Connection Type | FNPT |
Finish | Plain |
Flow Rate | 75 gpm |
Hansen Interchange | 96-P41 |
Length | 3 45/64" |
Locking Mechanism | Screw Together |
Max. Pressure | 2750 PSI |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Parker Interchange | 6105-20 |
---|---|
Pipe Size NPT | 1-1/4 |
Seal | Flush Face |
Seal Material | Buna N |
Seal Type | Flush Face |
Shut Off | Double |
Sleeve Material | Steel |
Temp. Range | -40 to 250 F |
Thread Size | 1-1/4"-11-1/2 |
Type | Coupler Male Half |
Valve Design | Tubular |
Height (cm) | 6.35 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 12.7 |
HS Code | 7307929000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.75 |
UPC | 639789302571 |
Please note that the item you have bought is a 115V.