|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4797-8B Hydraulic Hose Fitting Straight 1/2

Model: 4797-8B
Item: AA2AZA
Cross Reference: 10C310 / GR0001002
£4.80

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 1/2 In.
JIC Thread (In.) 3/4-16
Length 1.95 In.
Thread Angle (Deg.) 37-45
Type Socketless,Female JIC/SAE Swivel
Online - Live Chat