|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4797-8-6B Hydraulic Hose Fitting, Straight, 3/8 Hose ID

Model: 4797-8-6B
Item: AA2AYZ
Cross Reference: 10C309 / GR0001001
£7.52

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 3/8 In.
JIC Thread (In.) 3/4-16
Length 1.79 In.
Thread Angle (Deg.) 37-45
Type Socketless,Female JIC/SAE Swivel
Online - Live Chat