|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4797-5-4B Hydraulic Hose Fitting Straight 1/4

Model: 4797-5-4B
Item: AA2AYY
Cross Reference: 10C308 / GR0001000
£3.21

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 5
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 1/4 In.
JIC Thread (In.) 1/2-20
Length 1.52 In.
Thread Angle (Deg.) 37-45
Type Socketless,Female JIC/SAE Swivel
Online - Live Chat