|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4797-10B Hydraulic Hose Fitting Straight 5/8

Model: 4797-10B
Item: AA2BBN
Cross Reference: 10C368 / GR0001060
£7.24

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 10
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 5/8 In.
JIC Thread (In.) 7/8-14
Length 2.6 In.
Thread Angle (Deg.) 37-45
Type Socketless,Female JIC/SAE Swivel
Online - Live Chat