|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4753-6-6B Hydraulic Hose Fitting Straight 3/8

Model: 4753-6-6B
Item: AA2BBF
Cross Reference: 10C361 / GR0001053
£15.85

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 6
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 3/8 In.
Length 1.7 In.
Thread NPT 3/8-18
Type Socketless, Female PIpe
Online - Live Chat