|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4753-4-4B Hydraulic Hose Fitting Straight 1/4

Model: 4753-4-4B
Item: AA2AYW
Cross Reference: 10C306 / GR0000998
£8.90

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 4
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 1/4 In.
Length 1.52 In.
Thread NPT 1/4-18
Type Socketless, Female NPT
Online - Live Chat