|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4738-8-8B Hydraulic Hose Fitting Straight 1/2

Model: 4738-8-8B
Item: AA2BBC
Cross Reference: 10C358 / GR0001050
£4.38

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 1/2 In.
Length 2.16 In.
Thread NPT 1/2-14
Type Socketless, Male Pipe
Online - Live Chat