|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4738-8-10B Hydraulic Hose Fitting Straight 5/8

Model: 4738-8-10B
Item: AA2BBB
Cross Reference: 10C357 / GR0001049
£5.52

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 5/8 In.
Length 2.68 In.
Thread NPT 1/2-14
Type Socketless, Male Pipe
Online - Live Chat