|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4738-6-8B Hydraulic Hose Fitting Straight 1/2

Model: 4738-6-8B
Item: AA2BBA
Cross Reference: 10C356 / GR0001048
£4.71

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 6
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 1/2 In.
Length 1.91 In.
Thread NPT 3/8-18
Type Socketless, Male Pipe
Online - Live Chat