|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4738-6-6B Hydraulic Hose Fitting Straight 3/8

Model: 4738-6-6B
Item: AA2BAZ
Cross Reference: 10C355 / GR0001047
£2.64

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 6
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 3/8 In.
Length 1.76 In.
Thread NPT 3/8-18
Type Socketless, Male Pipe
Online - Live Chat