|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4738-4-6B Hydraulic Hose Fitting Straight 3/8

Model: 4738-4-6B
Item: AA2BAY
Cross Reference: 10C354 / GR0001046
£2.22

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 4
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 3/8 In.
Length 1.76 In.
Thread NPT 1/4-18
Type Socketless, Male Pipe
Online - Live Chat