|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 4738-12-12B Hydraulic Hose Fitting Straight 3/4

Model: 4738-12-12B
Item: AA2BAW
Cross Reference: 10C352 / GR0001044
£7.24

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Brass
Fitting Material Brass
Fitting Type Straight
Hose 3/4 In.
Length 2.72 In.
Thread NPT 3/4-14
Type Socketless, Male Pipe
Online - Live Chat