|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 38-190627-8-10 Hydraulic Hose Fitting Straight 1/2

Model: 38-190627-8-10
Item: AA2AYV
Cross Reference: 10C305 / GR0000997
£19.83

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 1/2 In.
Length 2.13 In.
Thread NPT 1/2-14
Type Reusable Male Pipe,PTFE
Online - Live Chat