|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 38-190627-6-8 Hydraulic Hose Fitting Straight 13/32

Model: 38-190627-6-8
Item: AA2AYU
Cross Reference: 10C304 / GR0000996
£18.29

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 6
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 13/32 In.
Length 1.79 In.
Thread NPT 3/8-18
Type Reusable Male Pipe,PTFE
Online - Live Chat