|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 38-190627-6-6 Hydraulic Hose Fitting Straight 5/16

Model: 38-190627-6-6
Item: AA2AYT
Cross Reference: 10C303 / GR0000995
£14.82

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 6
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 5/16 In.
Length 1.66 In.
Thread NPT 3/8-18
Type Reusable Male Pipe,PTFE
Online - Live Chat