|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 38-190627-4-6 Hydraulic Hose Fitting Straight 5/16

Model: 38-190627-4-6
Item: AA2BAV
Cross Reference: 10C351 / GR0001043
£13.85

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 4
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 5/16 In.
Length 1.66 In.
Thread NPT 1/4-18
Type Reusable,PTFE
Online - Live Chat