|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 38-190627-4-5 Hydraulic Hose Fitting Straight 1/4

Model: 38-190627-4-5
Item: AA2AYR
Cross Reference: 10C302 / GR0000994
£16.70

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 4
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 1/4 In.
Length 1.58 In.
Thread NPT 1/4-18
Type Reusable Male Pipe,PTFE
Online - Live Chat