|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 38-190627-2-4 Hydraulic Hose Fitting Straight 3/16

Model: 38-190627-2-4
Item: AA2AYP
Cross Reference: 10C299 / GR0000992
£11.28

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 2
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 3/16 In.
Length 1.35 In.
Thread NPT 1/8-27
Type Reusable Male Pipe,PTFE
Online - Live Chat