|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 38-190627-12-12 Hydraulic Hose Fitting Straight 5/8

Model: 38-190627-12-12
Item: AA2AYN
Cross Reference: 10C298 / GR0000991
£22.53

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Brass,Trivalent Chromium Zinc
Fitting Material Brass/Steel
Fitting Type Straight
Hose 5/8 In.
Length 2.26 In.
Thread NPT 3/4-14
Type Reusable Male Pipe,PTFE
Online - Live Chat