-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Hose Adapter |
---|---|
(M)NPT Size (In.) | 1/2-14 |
Adapter Type | Straight Bulkhead |
Finish | Trivalent Chromium Zinc |
Fitting Material | Steel |
Length | 2.71" |
---|---|
Male JIC Size (in.) | 7/8-14 |
Max. Working Pressure | 5500 PSI |
Thread Type | Male NPT To Male JIC |
Height (cm) | 3.05 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 16.51 |
HS Code | 7307995045 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.